Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB6203

MB6203

MB6203 FLANGED BLOCK ROLLER BEARING

Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/16" Bore; 6.4" Bolt Circle Diameter; 4-1/2" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

7571969

BDI #

18144759

PRICE
$ 2,346.42 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.038
UNSPSC
31171501
EAN
0793699903171
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
6203U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MB6203
Manufacturer Internal Number
190317
Weight / LBS
13.3
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/16" Bore; 6.4" Bolt Circle Diameter; 4-1/2" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.766 Inch | 95.656 Millimeter
Nominal Bolt Circle Diameter Round
6.4 Inch | 162 Millimeter
Bolt Spacing
4.5 Inch | 114.3 Millimeter