Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB6307

MB6307

MB6307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA

Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

7571975

BDI #

18144765

PRICE
$ 6,817.80 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.694
UNSPSC
31171501
EAN
0793699903201
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
6307U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MB6307
Manufacturer Internal Number
190320
Weight / LBS
34.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Length Thru Bore
5.141 Inch | 130.581 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Bolt Spacing
6.719 Inch | 170.663 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter