Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK30-5/8

MB68X5/8

BK70 X 5/8 V-BELT SHEAVE

5/8" Bore; 1 Grooves; 6-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; Keyway

Part #

MB68X5/8

BDI #

630889

PRICE
$ 66.69 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.771
UNSPSC
26111806
EAN
0775829040642
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MB68X5/8
Weight / LBS
4
Long Description
5/8" Bore; 1 Grooves; 6-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; Keyway
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter