Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCS-10WHD 1-5/8

MCS-10WHD 1-5/8

MCS-10WHD 1-5/8 VARIABLE SPEED PULLEY

1-5/8" Bore; 1 Grooves; 10.4" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 5" Pitch Dia Min; 10" Pitch Dia Max; 3-1/4" Face Wid Min; 4-9/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MCS10W158

BDI #

988682

PRICE
$ 12,845.29 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
25.821
UNSPSC
26111813
EAN
0698672720588
Belt Series
4430V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS10W158
Manufacturer Internal Number
MCS10W158
Weight / LBS
57
Long Description
1-5/8" Bore; 1 Grooves; 10.4" Outside Diameter; Finished Bore; No Bushing; 4430V Belt Series; 5" Pitch Dia Min; 10" Pitch Dia Max; 3-1/4" Face Wid Min; 4-9/16" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Face Width Minimum
3.25 Inch | 82.55 Millimeter
Belt Width Maximum
2.75 Inch | 69.85 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Face Width Maximum
4.563 Inch | 115.9 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Belt Width Minimum
2.75 Inch | 69.85 Millimeter