Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCS-13Y 1-7/8

MCS-13Y 1-7/8

MCS-13Y 1-7/8 VARIABLE SPEED PULLEY

1-7/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 6.38" Pitch Dia Min; 12-3/4" Pitch Dia Max; 3.4" Face Wid Min; 5-1/2" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MCS13Y178

BDI #

993351

PRICE
$ 16,234.50 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
32.843
UNSPSC
26111813
EAN
0698672720687
Belt Series
4836V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS13Y178
Manufacturer Internal Number
MCS13Y178
Weight / LBS
72
Long Description
1-7/8" Bore; 1 Grooves; 13" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 6.38" Pitch Dia Min; 12-3/4" Pitch Dia Max; 3.4" Face Wid Min; 5-1/2" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Face Width Minimum
3.4 Inch | 86.36 Millimeter
Pitch Diameter Maximum
12.75 Inch | 323.85 Millimeter
Face Width Maximum
5.5 Inch | 139.7 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Belt Width Maximum
3 Inch | 76.2 Millimeter
Belt Width Minimum
3 Inch | 76.2 Millimeter
Pitch Diameter Minimum
6.38 Inch | 162.052 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter