Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCS-14Y 2-3/8

MCS-14Y 2-3/8

MCS-14Y 2-3/8 VARIABLE SPEED PULLEY

2-3/8" Bore; 1 Grooves; 14.45" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 7" Pitch Dia Min; 14" Pitch Dia Max; 3-3/4" Face Wid Min; 6.02" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MCS14Y238

BDI #

984872

PRICE
$ 31,362.54 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
90.6
UNSPSC
26111813
EAN
0698672721011
Belt Series
4836V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS14Y238
Manufacturer Internal Number
MCS14Y238
Weight / LBS
200
Long Description
2-3/8" Bore; 1 Grooves; 14.45" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 7" Pitch Dia Min; 14" Pitch Dia Max; 3-3/4" Face Wid Min; 6.02" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
2.375 Inch | 60.325 Millimeter
Face Width Minimum
3.75 Inch | 95.25 Millimeter
Belt Width Minimum
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Face Width Maximum
6.02 Inch | 152.908 Millimeter
Belt Width Maximum
3 Inch | 76.2 Millimeter
Outside Diameter
14.45 Inch | 367.03 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter