Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MCS-15Y 2-3/8

MCS-15Y 2-3/8

MCS-15Y 2-3/8 VARIABLE SPEED PULLEY

2-3/8" Bore; 1 Grooves; 15.45" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 10" Pitch Dia Min; 15" Pitch Dia Max; 3-3/4" Face Wid Min; 5.37" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MCS15Y238

BDI #

996561

PRICE
$ 34,506.04 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
90.6
UNSPSC
26111813
EAN
0698672721028
Belt Series
4836V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Cam Assisted Operation | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MCS15Y238
Manufacturer Internal Number
MCS15Y238
Weight / LBS
200
Long Description
2-3/8" Bore; 1 Grooves; 15.45" Outside Diameter; Finished Bore; No Bushing; 4836V Belt Series; 10" Pitch Dia Min; 15" Pitch Dia Max; 3-3/4" Face Wid Min; 5.37" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Bore
2.375 Inch | 60.325 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Face Width Maximum
5.37 Inch | 136.398 Millimeter
Belt Width Maximum
3 Inch | 76.2 Millimeter
Belt Width Minimum
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
15 Inch | 381 Millimeter
Outside Diameter
15.45 Inch | 392.43 Millimeter
Face Width Minimum
3.75 Inch | 95.25 Millimeter