Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MFF-02-012

MFF-02-011

MFF-02-011 SAFETY FASTFIT GLOVES ; FASTFIT RED

High Dexterity Glove; Red Color; 1" Nominal Cuff Length; Elastic Cuff Style; Synthetic Leather and TrekDry Material; Abrasion Resistance; X-Large Size Group; Automotive Style; Work Glove Type; Mechanix Wear

Part #

484-MFF-02-011

BDI #

17152769

PRICE
$ 32.34 / each

QTY

Manufacturer Name
MECHANIX WEAR GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
Product Detail
High Dexterity Glove
Product Specification
Red Color; 1" Nominal Cuff Length; Elastic Cuff Style; Synthetic Leather and TrekDry Material; Abrasion Resistance; X-Large Size Group; Automotive Style; Work Glove Type; Mechanix Wear
Long Description
High Dexterity Glove; Red Color; 1" Nominal Cuff Length; Elastic Cuff Style; Synthetic Leather and TrekDry Material; Abrasion Resistance; X-Large Size Group; Automotive Style; Work Glove Type; Mechanix Wear