Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MG-03-008

MG-03-008

MG 03 008 ; THE ORIGINAL BLUE GLOVE

High Dexterity Glove; Blue Color; Hook and Loop Cuff Style; Synthetic Leather Material; Cut Resistance; Small Size Group; Multipurpose Style; Work Glove Type; Mechanix Wear

Part #

MG-03-008

BDI #

17152835

PRICE
$ 24.68 / each

QTY

Manufacturer Name
MECHANIX WEAR GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
Product Detail
High Dexterity Glove
Product Specification
Blue Color; Hook and Loop Cuff Style; Synthetic Leather Material; Cut Resistance; Small Size Group; Multipurpose Style; Work Glove Type; Mechanix Wear
Long Description
High Dexterity Glove; Blue Color; Hook and Loop Cuff Style; Synthetic Leather Material; Cut Resistance; Small Size Group; Multipurpose Style; Work Glove Type; Mechanix Wear