MARTIN SPROCKET & GR
ML070 3/4 JAW CPLG HUB ; 3/4" BORE 1-3/8" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 1-3/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.375" Outside Diameter; 0.75" Length Thru Bore; ML070 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 42 | Hytrel 126In-Lbs Torque
Part #
BDI #
PRICE
$ 9.49 / each
INVENTORY
MARTIN SPROCKET & GR
ML075 5/8 JAW CPLG HUB ; 5/8" BORE 1-3/4" HUB DIA
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Part #
BDI #
PRICE
$ 11.51 / each
INVENTORY
MARTIN SPROCKET & GR
ML150 1 1/4 JAW CPLG HUB ; 1-1/4" BORE 3-3/4" HUB DIA
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
Part #
BDI #
PRICE
$ 88.77 / each
INVENTORY
MARTIN SPROCKET & GR
MS100 1 JAW CPLG HUB ; 1" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; MS100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
BDI #
PRICE
$ 50.49 / each
INVENTORY
MARTIN SPROCKET & GR
ML100 3/4 JAW CPLG HUB ; 3/4" BORE 2-17/32" HUB DIA
Jaw Coupling Hub; 3/4" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; ML100 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 416 | Hytrel 1248In-Lbs Torque
Part #
BDI #
PRICE
$ 50.49 / each
INVENTORY