Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MM5350

MM5350

NOT AVAILABLE IN CA

AC Motor; General Purpose; 1/2HP; D71 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 14MM Shaft Diameter; 71MM Base to Center of Shaft; 243.84MM Overall Length; 72% Efficiency Full Load

Part #

MM5350

BDI #

130131

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
UNSPSC
26101112
Horse Power
1/2HP
Frame Size
D71
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base to Center Height - Millimeter
71
Base
Yes
Efficiency Full Load
72
Inch - Metric
Metric
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
16
Long Description
AC Motor; General Purpose; 1/2HP; D71 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 14MM Shaft Diameter; 71MM Base to Center of Shaft; 243.84MM Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.551 Inch | 14 Millimeter
Base to Center of Shaft
2.795 Inch | 71 Millimeter
Overall Length
9.6 Inch | 243.84 Millimeter