Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MR4705-18IN

MR4705-18IN

MR4705-18 MATTOP CHAIN

Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; Acetal Pin Material; 1/2" Plate Height

Part #

8536763

BDI #

22464114

PRICE
$ 607.50 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.266
UNSPSC
31151615
EAN
0793699477894
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.349
Long Description
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; Acetal Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter