Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MS-77 7/8

MS-77 7/8

MS-77 7/8 VARIABLE SPEED PULLEY

7/8" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 1-11/16" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method

Part #

MS7778

BDI #

992555

PRICE
$ 2,549.75 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.889
UNSPSC
26111813
EAN
0698672720106
Belt Series
2322V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Precision Balanced | Oil Lubrication
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
MS7778
Manufacturer Internal Number
MS7778
Weight / LBS
13
Long Description
7/8" Bore; 1 Grooves; 8" Outside Diameter; Finished Bore; No Bushing; 2322V Belt Series; 2.58" Pitch Dia Min; 7-3/4" Pitch Dia Max; 1-11/16" Face Wid Min; 2-3/4" Face Wid Max; Keyway; Spring Loaded Adjustment Method
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Face Width Minimum
1.688 Inch | 42.875 Millimeter
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
2.58 Inch | 65.532 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pitch Diameter Maximum
7.75 Inch | 196.85 Millimeter
Face Width Maximum
2.75 Inch | 69.85 Millimeter