Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MVM5200C

MVM5200C

MVM5200C ; .25KW-.33HP/3360RPM/3PH/

AC Motor; General Purpose; 1/3HP; D63C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 11MM Shaft Diameter; 221.996MM Overall Length; 62% Efficiency Full Load

Part #

MVM5200C

BDI #

130202

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
4.54
EAN
0781568682050
Horse Power
1/3HP
Frame Size
D63C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
62
Inch - Metric
Metric
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
10
Long Description
AC Motor; General Purpose; 1/3HP; D63C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B14 Face; No Base; 11MM Shaft Diameter; 221.996MM Overall Length; 62% Efficiency Full Load
Shaft Diameter
0.433 Inch | 11 Millimeter
Overall Length
8.74 Inch | 221.996 Millimeter