Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MXV5-1430

MXV3-360

MXV3-360 V BELT ; 3/8IN W 36IN OUTSIDE LG

V-Belt; MXV3 Series; 36" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

MXV3-360

BDI #

550135

PRICE
$ 16.46 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.167
UNSPSC
26111801
EAN
0746041003630
Belt Series
MXV3
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV3360
Weight / LBS
0.37
Long Description
V-Belt; MXV3 Series; 36" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
36 Inch | 914.4 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter