Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MXV4-740

MXV4-300

MXV4-300 V BELT ; 1/2IN W 30IN OUTSIDE LG

V-Belt; MXV4 Series; 30" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

MXV4-300

BDI #

550182

PRICE
$ 15.75 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
26111801
EAN
0746041003852
Belt Series
MXV4
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV4300
Weight / LBS
0.18
Long Description
V-Belt; MXV4 Series; 30" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
30 Inch | 762 Millimeter