Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MXV5-620

MXV4-340

MXV4-340 V BELT ; 1/2IN W 34IN OUTSIDE LG

V-Belt; MXV4 Series; 34" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

MXV4-340

BDI #

550186

PRICE
$ 16.79 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
26111801
EAN
0746041003906
Belt Series
MXV4
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
MXV4340
Weight / LBS
0.2
Long Description
V-Belt; MXV4 Series; 34" Belt Outside Length; 1/2" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
34 Inch | 863.6 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter