Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N1700-10T 2IN HEX

N1700-10T 2IN HEX

114 616 1 ; N1700-10T 2 HEX

2" Bore; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 10 Teeth; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; C-Hub Both Sides; Finished Bore; Hexagonal; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

9120131

BDI #

18138487

PRICE
$ 62.86 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.323
UNSPSC
31171903
EAN
0698210837228
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Hexagonal
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N1700-10T
Weight / LBS
0.7
Long Description
2" Bore; 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 10 Teeth; 6-1/2" Outside Diameter; 6.369" Pitch Diameter; C-Hub Both Sides; Finished Bore; Hexagonal; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Outside Diameter
6.5 Inch | 165.1 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Bore
2 Inch | 50.8 Millimeter
Pitch Diameter
6.369 Inch | 161.773 Millimeter