Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N5936-10T_1IN_1KW2SS_POM

N5936-10T_1IN_1KW2SS_POM

N5936-10T 1" 1KW 2SS SPROCKET ; ROUND BORE 114-811-1

Conveying Chain Sprocket; 1" Bore; 5966; 1-17/32" Pitch; 10 Teeth; 2-1/2" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

8500355

BDI #

15063035

PRICE
$ 21.04 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31171903
EAN
0698210122003
Modular - Flat Top Size
5966
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
0.1
Long Description
Conveying Chain Sprocket; 1" Bore; 5966; 1-17/32" Pitch; 10 Teeth; 2-1/2" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
1.531 Inch | 38.9 Millimeter
Pitch Diameter
2.45 Inch | 62.23 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter