Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N5936-24T 1-1/4IN KWSS

N5936-24T 1-1/4IN KWSS

N5936-24T 1-1/4 KW SS SPROCKET ; MATTOP 114-699-3

1-1/4" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

8500358

BDI #

18145552

PRICE
$ 61.90 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
31171903
EAN
0698210856847
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5936-24T
Weight / LBS
0.48
Long Description
1-1/4" Bore; 5935 | 5936 | 6938; 0-3/4" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
5.801 Inch | 147.345 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.88 Inch | 149.352 Millimeter