Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N5966-12T 1-1/2IN SQ

N5966-12T 1-1/2IN SQ

N5966-12T 1-1/2" SQ BORE SPROCKET ; PLASTIC 114-857-1

1-1/2" Bore; 5966; 1-17/32" Pitch; 12 Teeth; 5.915" Outside Diameter; 5.92" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic

Part #

8500399

BDI #

18145556

PRICE
$ 72.84 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.263
UNSPSC
31171903
EAN
0698210856816
Modular - Flat Top Size
5966
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5966-12T
Weight / LBS
0.58
Long Description
1-1/2" Bore; 5966; 1-17/32" Pitch; 12 Teeth; 5.915" Outside Diameter; 5.92" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch
1.531 Inch | 38.9 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.915 Inch | 150.241 Millimeter
Pitch Diameter
5.92 Inch | 150.368 Millimeter