Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N5996-7T 1-1/2IN SQ

N5996-7T 1-1/2IN SQ

N5996-7T 1-1/2 SQ. BORE SPROCKET

1-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 7 Teeth; 4.94" Outside Diameter; 5.186" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic

Part #

8500369

BDI #

18145558

PRICE
$ 65.30 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0698210908966
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
7
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5996-7T 1
Weight / LBS
1
Long Description
1-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 7 Teeth; 4.94" Outside Diameter; 5.186" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Bore
1.5 Inch | 38.1 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
5.186 Inch | 131.724 Millimeter
Outside Diameter
4.94 Inch | 125.476 Millimeter