Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N5996-9T 1-1/4IN KW2SS

N5996-9T 1-1/4IN KW2SS

N5996-9T 1-1/4 KW 2SS SPROCKET ; SOLID

1-1/4" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 9 Teeth; 6.46" Outside Diameter; 6-37/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9121073

BDI #

19435109

PRICE
$ 80.12 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.399
UNSPSC
31171903
EAN
0793699427448
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
N5996-9T S
Weight / LBS
0.88
Long Description
1-1/4" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 9 Teeth; 6.46" Outside Diameter; 6-37/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter