Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N624 COUPLING CH

N624 COUPLING CH

N624 COUPLING CH ; NON-RETURNABLE NYL DELRIN

Coupling Chain; 624 Coupling Size; Chain Coupling

Part #

630824

BDI #

346601

PRICE
$ 489.87 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.409
UNSPSC
31163007
EAN
0662288499664
Part Type
Coupling Chain
Coupling Size or Series
624
Coupling Type
Chain Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Delrin Material
Category - BDI
Coupling Accessories
Product Group - BDI
M02306
Harmonized Tariff Code
3926.90.6090
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
630824
Weight / LBS
0.9
Long Description
Coupling Chain; 624 Coupling Size; Chain Coupling