Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NCG1045

NCG1045

NCG1045 SPUR GEAR

Change Gear; 1-1/4" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14.5 Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; No Hardened Teeth

Part #

1224534

BDI #

320140

PRICE
$ 364.48 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.86
UNSPSC
31171707
EAN
0662289141173
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1224534
Long Description
Change Gear; 1-1/4" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14.5 Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; No Hardened Teeth
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
4.5 Inch | 114.3 Millimeter