Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NGE 880 M K325

NGE 880 M K325

NGE 880 M K325 ; PLASTIC CHAIN

Chain, Plate Top; 880; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; 1.66" Base Width; Straight Plate

Part #

AA1100306

BDI #

20890717

QTY

INVENTORY:
100
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31151615
EAN
0726166518806
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
New Generation | Ferritic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100306
Long Description
Chain, Plate Top; 880; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; 1.66" Base Width; Straight Plate
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter
Plate Height
0.594 Inch | 15.1 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Tab Width
2.4 Inch | 60.96 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter