Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NGE2251FT-M1020

NGE2251FT-M1020

NGE2251FT-M1020 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 5FT

Modular Belting; 2251; Flat Top; 1" Pitch; 10-1/5" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material

Part #

NGE2251FT-M1020

BDI #

24481752

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.683
UNSPSC
31151615
EAN
0726166516925
Modular Belting Size
2251
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.92
Long Description
Modular Belting; 2251; Flat Top; 1" Pitch; 10-1/5" Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
10.2 Inch | 259.08 Millimeter