Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS642

NL88B

NL88B SPUR GEAR ; NON RETURNABLE CAST IRON

Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/2" Hub Diameter; Cast Iron

Part #

10516

BDI #

161426

PRICE
$ 3,325.52 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
36.741
UNSPSC
31171707
EAN
0781711105160
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
88
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NL88B
Manufacturer Internal Number
10516
Weight / LBS
81
Long Description
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/2" Hub Diameter; Cast Iron
Hub Diameter
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22 Inch | 558.8 Millimeter
Face Width
2 Inch | 50.8 Millimeter