Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YB28

NO108B

NO108B SPUR GEAR ; NON RETURNABLE CAST IRON

Spur Gear; 36" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-3/4" Hub Diameter; Cast Iron

Part #

10544

BDI #

161438

PRICE
$ 9,726.14 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
95.255
UNSPSC
31171707
EAN
0781711105443
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
108
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-15/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NO108B
Manufacturer Internal Number
10544
Weight / LBS
210
Long Description
Spur Gear; 36" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-3/4" Hub Diameter; Cast Iron
Pitch Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter