Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS1500-32T-40MM-1KW-PA 614-212-2

NS1500-32T-40MM-1KW-PA 614-212-2

NS1500-32T-40MM-1KW-PA SPROCKET ; 614-212-2 MOLDED SPLIT NON RETURNABLE

Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.04MM Outside Diameter; 154.9MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway

Part #

NS1500-32T-40MM-1KW-PA 614-212-2

BDI #

24115812

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171903
EAN
0793699410075
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028528
Weight / LBS
0.44
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.04MM Outside Diameter; 154.9MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
6.098 Inch | 154.9 Millimeter
Pitch Diameter
6.04 Inch | 153.42 Millimeter
Pitch
1 Inch | 25.4 Millimeter