Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS5700-27T 1-1/4IN PLN

NS5700-27T 1-1/4IN PLN

NS5700-27T 1-1/4 RD PLN SPROCKET ; 614-57-12 MOLDED SPLIT

1-1/4" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 1-1/2" Pitch; 27 Teeth; 6.57" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9120285

BDI #

18145618

PRICE
$ 106.72 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0698210122324
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
27
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS5700-27T
Weight / LBS
1
Long Description
1-1/4" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 1-1/2" Pitch; 27 Teeth; 6.57" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.57 Inch | 166.878 Millimeter