Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS5996-14T 2-1/2IN S PA

NS5996-14T 2-1/2IN S PA

NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE

Conveying Chain Sprocket; 63.5" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 14 Teeth; 10.03" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic

Part #

NS5996-14T 2-1/2IN S PA

BDI #

22605069

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171903
EAN
0793699406832
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
1.5
Long Description
Conveying Chain Sprocket; 63.5" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 14 Teeth; 10.03" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
10.03 Inch | 254.762 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter