Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS7956-16T 1-1/2IN KWSS PA

NS7956-16T 1-1/2IN KWSS PA

NS7956-16T 1-1/2IN KWSS PA SPROCKET ; 614-167-2 MOLDED SPLIT NON RETURNABLE

Conveying Chain Sprocket; 38.1" Bore; 7956; 31.75" Pitch; 16 Teeth; 6.44" Outside Diameter; 6.407" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

NS7956-16T 1-1/2IN KWSS PA

BDI #

22605081

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
31171903
EAN
0793699262155
Modular - Flat Top Size
7956
Number of Teeth
16
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
0.68
Long Description
Conveying Chain Sprocket; 38.1" Bore; 7956; 31.75" Pitch; 16 Teeth; 6.44" Outside Diameter; 6.407" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
1.5 Inch | 38.1 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.44 Inch | 163.576 Millimeter
Pitch Diameter
6.407 Inch | 162.738 Millimeter