Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS820-23T 30MM KW

NS820-23T 30MM KW

614 39 30 ; NS820-23T 30MM KW MTO

30MM Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1MM Pitch; 23 Teeth; 142MM Outside Diameter; 141.22MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9120238

BDI #

18141308

PRICE
$ 201.82 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0698210871390
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
23
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS820-23T
Weight / LBS
1
Long Description
30MM Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1MM Pitch; 23 Teeth; 142MM Outside Diameter; 141.22MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.591 Inch | 142 Millimeter
Bore
1.181 Inch | 30 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.56 Inch | 141.22 Millimeter