Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS820-25T 1-1/4IN IDL GR

NS820-25T 1-1/4IN IDL GR

NS820-25T GRVD 614-40-12 SPROCKET ; 614-40-12 MOLDED SPLIT

1-1/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9168300

BDI #

18146021

PRICE
$ 95.56 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0698210895242
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS820-25T
Weight / LBS
1
Long Description
1-1/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; A-No Hub; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter