Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS8500-17T 1IN IDL

NS8500-17T 1IN IDL

NS8500-17T 1 IDL SPROCKET ; MOLDED SPLIT

1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9121120

BDI #

19435342

PRICE
$ 82.70 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
31171903
EAN
0793699409154
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.48
Long Description
1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter