Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS8500-25T 1-1/4 KW SS

NS8500-17T 1IN KWSS

NS8500-17T 1 KWSS SPROCKET ; NS8500-17T SPLIT

1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9121119

BDI #

19435343

PRICE
$ 123.30 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0793699262162
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS8500-17T
Weight / LBS
1
Long Description
1" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 17 Teeth; 4.15" Outside Diameter; 4.12" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
4.12 Inch | 104.648 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter