Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS880-11T 1IN KWSS

NS880-11T 1IN KWSS

614 101 1 ; NS880-11T 1 KW SS

1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

9120157

BDI #

18141545

PRICE
$ 113.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0698210122096
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS880-11T
Weight / LBS
1
Long Description
1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter