Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS880-12T 1-3/16IN KWSS

NS880-12T 1-3/16IN KWSS

NS880-12T 614-34-2 SPROCKET ; 614-34-2 MOLDED SPLIT

Conveying Chain Sprocket; 1-3/16" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway

Part #

9168265

BDI #

18146046

PRICE
$ 86.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31171903
EAN
0698210123512
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028730
Weight / LBS
0.8
Long Description
Conveying Chain Sprocket; 1-3/16" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Outside Diameter
5.8 Inch | 147.32 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter