Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS881-25T 1-3/16IN KWSS

NS881-25T 1-3/16IN KWSS

614 44 2 ; NS881-25T 1-3/16 KW SS

1-3/16" Bore; 881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

9120272

BDI #

18141317

PRICE
$ 247.26 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171903
EAN
0698210862664
Modular - Flat Top Size
881
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS881-25T
Weight / LBS
1
Long Description
1-3/16" Bore; 881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter