Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS881-27T 1-1/4IN KWSS

NS881-27T 1-1/4IN KWSS

614-45-3 ; NS881-27T 1 1/4 KW SS MTO

1-1/4" Bore; 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

9120280

BDI #

18141319

PRICE
$ 337.90 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31171903
EAN
0698210106102
Modular - Flat Top Size
881
Number of Teeth
27
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS881-27T
Weight / LBS
1.3
Long Description
1-1/4" Bore; 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Outside Diameter
6.56 Inch | 166.624 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter