Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS882-12T 1-7/16IN PLN

NS882-12T 1-7/16IN PLN

614 29 9 ; NS882-12T 1-7/16 PLN

1-7/16" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

9120189

BDI #

18141566

PRICE
$ 116.04 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31171903
EAN
0698210865344
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS882-12T
Weight / LBS
2
Long Description
1-7/16" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter