Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NT42-025-0-RM115-52

NT42-025-0-RM115-52

NT42-025-0-RM115-52 PLANETARY GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT42 Series; Flange Mounted; Anodized Aluminum; Output Torque

Part #

64-116845-A765

BDI #

852321

PRICE
$ 5,601.52 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.307
UNSPSC
26111540
EAN
0781711230275
Tradename
NEMATRUE
Reducer Type
Inline
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
NT42
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
11.68449
Long Description
Speed Reducer; Inline Type; 25:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT42 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Length
8.58 Inch | 217.932 Millimeter
Overall Height
4.53 Inch | 115.06 Millimeter
Overall Width
4.53 Inch | 115.06 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter