Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P144-14M-85-F HTD

P144-14M-85-F HTD

P144-14M-85-F HTD SYNCH SPROCKET

Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 144 Teeth; 101.6MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

110848

BDI #

254680

PRICE
$ 1,745.68 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
65.771
UNSPSC
26111800
EAN
0782475264674
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
129
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 144 Teeth; 101.6MM Face Width; Bushed; 638.912MM OD; 641.706MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter