Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P216-20M-340

P144-20M-340

P144-20M-340 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 340MM W

340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 144 Teeth; 361.95MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore

Part #

78824009

BDI #

1125473

PRICE
$ 15,182.78 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
551.11
UNSPSC
26111812
EAN
0072053125382
Belt Pitch
20 MM
Belt Style
20M-340 Powergrip HTD
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Metric
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 144 Teeth; 361.95MM Face Width; Bushed; 912.419MM OD; 916.737MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Face Width
14.25 Inch | 361.95 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 101.6 To 215.9 Millimeter
Outside Diameter
35.922 Inch | 912.419 Millimeter
Pitch Diameter
36.092 Inch | 916.737 Millimeter