Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P16814M170-6050

P16814M170-6050

168-14M-170-6050 SPROCKET ; HTS TB 170 6050

Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 80 To 150MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore

Part #

P16814M170-6050

BDI #

610080

PRICE
$ 4,010.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
181.963
UNSPSC
26111812
EAN
0697950441290
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P16814M170-6050
Weight / LBS
227
Long Description
Synchronous Pulley; 170MM Belt Width; 14 Millimeter Belt Pitch; 14M-170 Belt Style; 168 Teeth; 187.325MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Yes Keyway; 80 To 150MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 80 To 150 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter