Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P192-20M-340-S

P192-20M-290-W

P192-20M-290-W SYNCHRONOUS PULLEY

290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore

Part #

P19220M290

BDI #

991742

PRICE
$ 24,223.66 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
473.385
EAN
0698672597036
Belt Pitch
20 MM
Belt Style
20M-290 Synchronous Plus
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
290MM Belt Width; 20MM Belt Pitch; 20M-290 Synchronous Plus Belt Style; 192 Teeth; 311.15MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Keyway; 107.95 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Belt Width
11.417 Inch | 290 Millimeter
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 107.95 To 215.9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
12.25 Inch | 311.15 Millimeter
Outside Diameter
47.953 Inch | 1,218.006 Millimeter
Pitch Diameter
48.123 Inch | 1,222.324 Millimeter