Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P90-8M-85-E

P192-20M-340-S

P192-20M-340-S SYNCHRONOUS PULLEY

340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Keyway; 152.4 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore

Part #

P19220M340

BDI #

982873

PRICE
$ 28,725.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
600.225
EAN
0698672597043
Belt Pitch
20 MM
Belt Style
20M-340 Synchronous Plus
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
340MM Belt Width; 20MM Belt Pitch; 20M-340 Synchronous Plus Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Keyway; 152.4 To 254MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Outside Diameter
47.953 Inch | 1,218.006 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Bushing Bore Range
6 To 10 Inch | 152.4 To 254 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
48.123 Inch | 1,222.324 Millimeter