Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P90-8M-85-E

P19220M340-S

P192-20M-340-S SPROCKET ; HTS QD 340 S

Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Yes Keyway; 150 To 250MM Bushing Bore Range; S Bushing; No Minimum Plain Bore

Part #

P19220M340-S

BDI #

610104

PRICE
$ 21,117.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
621.072
UNSPSC
26111812
EAN
0697950441412
Belt Pitch
20 MM
Belt Style
20M-340
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
S
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P19220M340-S
Weight / LBS
1,368
Long Description
Synchronous Pulley; 340MM Belt Width; 20 Millimeter Belt Pitch; 20M-340 Belt Style; 192 Teeth; 361.95MM Face Width; Bushed; 1218.006MM OD; 1222.324MM Pitch Diam; Yes Keyway; 150 To 250MM Bushing Bore Range; S Bushing; No Minimum Plain Bore
Pitch Diameter
48.123 Inch | 1,222.324 Millimeter
Belt Width
13.386 Inch | 340 Millimeter
Face Width
14.25 Inch | 361.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
6 To 10 Inch | 150 To 250 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
47.953 Inch | 1,218.006 Millimeter