Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-32S-20-2012

P26-8M-30-1108 HT250

P26-8M-30-1108 HT250 SYNCH SPROCKET

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

112869

BDI #

255165

PRICE
$ 178.52 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.503
UNSPSC
26111800
EAN
0782475677498
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Flange Outside Diameter
2.953 Inch | 75.006 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter